Cutting Wheel, Type 27, 7 in Dia, 0.06 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide
Mfr # 56391
Zoro # G1956451
product price:Â $2.75
/ea
Sold in multiples of 25 for $68.75
Key Features
Wheel Type
Type 27
Overall Diameter
7 in
Overall Thickness
0.06 in
Connector Size
7/8 in
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
56391
Zoro #
G1956451
UPC #
123825639122
Country of Origin
Slovenia
Dimensions
Overall Diameter
7 in
Overall Thickness
0.06 in
Connector Size
7/8 in
Diameter
7 in
Arbor Size
7/8 in
Thickness
0.06 in
Details
Item
Cutting Wheel
Wheel Type
Type 27
Abrasive Material
Aluminum Oxide
Grade
A60S
Grit
60
Maximum Operating Speed
8,500 RPM
Max. RPM
8,500 RPM
Abrasive Wheel Type
Type 27
Description
Cutting Wheel, Thickness 0.06 in, Abrasive Material Aluminum Oxide, Max. RPM 8,500 RPM, Grade A60S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.