Cutting Wheel, Type 27, 5 in Dia, 0.045 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide
Mfr # 56392
Zoro # G1956460
product price:Â $1.89
/ea
Sold in multiples of 25 for $47.25
Key Features
Wheel Type
Type 27
Overall Diameter
5 in
Overall Thickness
0.045 in
Connector Size
7/8 in
Abrasive Material
Aluminum Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
56392
Zoro #
G1956460
UPC #
123825639290
Country of Origin
Slovenia
Dimensions
Overall Diameter
5 in
Overall Thickness
0.045 in
Connector Size
7/8 in
Thickness
0.045 in
Diameter
5 in
Arbor Size
7/8 in
Details
Item
Cutting Wheel
Wheel Type
Type 27
Abrasive Material
Aluminum Oxide
Grade
A60S
Grit
60
Maximum Operating Speed
12,200 RPM
Abrasive Wheel Type
Type 27
Max. RPM
12,200 RPM
Description
Cutting Wheel, Thickness 0.045 in, Abrasive Material Aluminum Oxide, Max. RPM 12,200 RPM, Grade A60S
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.