Shop TIGER
See all product information
Create Account
Depressed Center Wheel, Combination Fast and Long Life Performance Line, 4-1/2 in Wheel Dia, 1/8 in
- Mfr # 58050
- Zoro # G909010886
product price:Â
$
7.75
/ea
Sold in multiples of 10 for
$77.50
Key Features
Wheel Type
Type 27
Overall Diameter
4-1/2 in
Overall Thickness
1/8 in
Connector Size
5/8"-11
Abrasive Material
Zirconia Alumina
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 58050
- Zoro #
- G909010886
- UPC #
- 12382580506
- Country of Origin
- Slovenia
Dimensions
- Overall Diameter
- 4-1/2 in
- Overall Thickness
- 1/8 in
- Connector Size
- 5/8"-11
Details
- Wheel Type
- Type 27
- Abrasive Material
- Zirconia Alumina
- Grade
- Medium
- Grit
- 30
- Maximum Operating Speed
- 13300 RPM
Description
Tiger Depressed Center Wheel, Combination Fast and Long Life Performance Line, 4-1/2 in Wheel Dia, 1/8 in Wheel Thickness, Quick-Change Connector, 30 Grit, Medium Grade, Zirconia Alumina Abrasive, Wheel Type Number: Type 27, 13300 rpm Maximum, Resin Bond, Applicable Materials: Carbon Steel, Structural Steel, Cast Iron, Steel, Stainless Steel and Metals, 5/8-11 Center Hole Thread Size, Wheel Hardness: T, Yes Reinforced, ANSI B7.1-2010 Specifications Met.Weiler's Combination Wheels offer flexibility and efficiency when switching between cutting and grinding applications. A third layer of fiberglass reinforcement provides the strength to hold up when grinding, while the type of fiberglass used maintains a fast cut.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.