Grinding Wheel, Type 27, 5 in Dia, 1/4 in Thick, 5/8 in-11 UNC Nut Arbor Hole Size, Aluminum Oxide
Mfr # 56449
Zoro # G1956512
product price:Â $4.69
/ea
Sold in multiples of 10 for $46.90
Key Features
Wheel Type
Type 27
Overall Diameter
5 in
Overall Thickness
1/4 in
Connector Size
5/8 in-11 UNC Nut
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
56449
Zoro #
G1956512
UPC #
123825644904
Country of Origin
Slovenia
Dimensions
Overall Diameter
5 in
Overall Thickness
1/4 in
Connector Size
5/8 in-11 UNC Nut
Diameter
5 in
Arbor Size
5/8"-11 UNC Nut
Thickness
0.25 in
Details
Item
Grinding Wheel
Wheel Type
Type 27
Abrasive Material
Aluminum Oxide
Grade
A24R
Maximum Operating Speed
12,200 RPM
Max. RPM
12,200 RPM
Abrasive Wheel Type
Type 27
Grit
24
Description
Grinding Wheel, Thickness 0.25 in, Abrasive Material Aluminum Oxide, Max. RPM 12,200 RPM, Grade A24R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.