Grinding Wheel, Type 27, 4 1/2 in Dia, 0.25 in Thick, 5/8 in-11 UNC Nut Arbor Hole Size, 24 Grit

  • Mfr # 56455

  • Zoro # G1956521


product price:  $3.29
/ea
Sold in multiples of 10 for $32.90

Key Features

Wheel Type
Type 27
Overall Thickness
0.25 in
Connector Size
5/8 in-11 UNC Nut
Abrasive Material
Aluminum Oxide
Grade
A24R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
56455
Zoro #
G1956521
UPC #
-
Country of Origin
Slovenia

Dimensions

Overall Diameter
4 1/2 in
Overall Thickness
0.25 in
Connector Size
5/8 in-11 UNC Nut

Details

Item
Grinding Wheel
Wheel Type
Type 27
Abrasive Material
Aluminum Oxide
Grade
A24R
Grit
24
Maximum Operating Speed
13,300 RPM

Description

Grinding Wheel, Abrasive Material Aluminum Oxide, Grit 24, Overall Thickness 0.25 in, Maximum Operating Speed 13,300 RPM, Grade A24R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.