Floor Mount Foot, 1 In
Mfr # 10FF5611
Zoro # G1956771
product price:Â $9.59
/eaKey Features
Material
Aluminum
For Use With
10 Series; 15 Series
Type
Floor Mount Foot
Series
10 Series, 15 Series
Finish
Anodized
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
10FF5611
Zoro #
G1956771
UPC #
-
Country of Origin
France
Dimensions
Length
2"
Height (In.)
5"
Width (In.)
1 in
Overall Depth
2 in
Mounting Hole Diameter
9/32 in
Overall Width
1 in
Overall Height
5 in
Details
Item
Floor Mount
Material
Aluminum
For Use With
10 Series; 15 Series
Type
Floor Mount Foot
Series
10 Series, 15 Series
Finish
Anodized
Adjustable
Yes
Compatible Brand and Series
Faztek, 10 Series, Faztek, 15 Series
System of Measurement
Inch
Includes Fasteners
No
Color
White
Product Type
Economy Floor Mount Base Plate
Fastener Mounting Type
Drop In
Description
Economy Floor Mount Base Plate, Inch, Wheel Diameter Not Applicable, Anodized, Fastener Thread Length Not Applicable, Overall Height 5 in, Aluminum, 10 Series, 15 Series, Includes Fasteners No, Overall Depth 2 in, Overall Width 1 in, Mounting Hole Diameter 9/32 in, Fastener Mounting Type Drop-In, Adjustable Yes, White, Compatible Brand and Series Faztek, 10 Series, Faztek, 15 Series
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.