Backup Ring, Hytrel, 248, PK10

  • Mfr # 2JAH7

  • Zoro # G1956972


product price:  $6.55
/pk 10, $0.66/ea

Key Features

Material
TPE
For Use with AS568A Dash No.
248
Thickness
0.045 in
Color
Orange
Actual Inside Dia.
4.77 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2JAH7
Zoro #
G1956972
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.045 in
Actual Inside Dia.
4.77 in
Nominal Inside Dia.
4 3/4 in
Actual Width
0.105 in
Nominal Outside Dia.
5 in
Nominal Width
1/8 in
Inside Diameter - Nominal
4 3/4 in
Outside Diameter - Nominal
5 in
Width - Actual
0.11 in
Cross-Section Width
1/8 in
Inside Diameter - Actual
4.77 in

Details

Item
Backup O-Ring
Material
TPE
For Use with AS568A Dash No.
248
Color
Orange
Durometer
55D
Durometer (Hardness) Rating
Very Hard
Temp. Range
-65 Degrees to 275 Degrees F
Cross Section Shape
Rectangular
Operating Temperature - Minimum
-65 Degrees F
Operating Temperature - Maximum
275 Degrees F
Cross-Section Shape
Rectangular
Cut Type
Solid
X-Ray Detectable
Not X-Ray Detectable
O-Ring Material Compatibility
Carbon Dioxide, Hydraulic Oils (Petroleum), Kerosene, Lubricating Oils (Petroleum), Mineral Oil, Nitrogen, Silicone Grease
Dash Number
248
FDA Approved
Not FDA Approved
System of Measurement
Inch

Description

Backup O-Ring, Material TPE, For Use with AS568A Dash No. 248, Thickness 0.045 in, Actual Width 0.105 in, Nominal Width 1/8 in, Actual Inside Dia. 4.77 in, Nominal Inside Dia. 4 3/4 in, Nominal Outside Dia. 5 in, Cross Section Shape Rectangular, Durometer 55D, Durometer (Hardness) Rating Very Hard, Color Orange, Temp. Range -65 Degrees to 275 Degrees F, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.