Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1501TPA-1
Zoro #
G1957855
UPC #
662459905543
Country of Origin
United States
Details
Item
Torque Screwdriver
Calibration Certificate Included
No
Torque Measurement Type
Inch-Pound
Primary Scale Range
20 to 170 in.-lb.
Includes
1/4" Female Hex Drive
Rotation
CW
Min. Number of Cycles
5000
Accuracy
+/-6% of Torque Reading CW @ 20-100% Of Full Scale
Housing Material
Aluminum
Description
Torque Screwdriver, -, 20 to 170 in.-lb., Calibration Certificate Included No, CW, Inch-Pound
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.