Zoro Homepage
This item is Discontinued.
Msa Safety Cap-Mounted Ear Muff, Gray, 26dB 10026398

Cap-Mounted Ear Muff, Gray, 26dB (Discontinued)

  • Mfr # 10026398
  • Zoro # G1958381
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10026398
Zoro #
G1958381
UPC #
641817003824
Country of Origin
Unknown

Details

Item
Ear Muffs
For Use With
Front Brim Hard Caps
Standards
ANSI S3.19-1974, CSA Class A and EN352-3
Color
Black
Features
Designed to Work with MSA Defender Face Protection Faceshield Frames
Dielectric
Yes
Series
Sound Blocker(TM) 26
Earmuff Cup Color
Gray

Description

Ear Muffs, Ear Muff Style Hard Hat Mounted, Noise Reduction Rating NRR 26dB, Dielectric Yes, Series Sound Blocker(TM) 26, Ear Muff Cup Color Gray, Standards ANSI S3.19-1974, For Use With MSA Head Protection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.