Sheet Metal Screw, #8 x 1-1/4 in, Zinc Plated Steel Pan Head Torx Drive, 100 PK
Mfr # 401080
Zoro # G1960524
product price:Â $12.99
/pk 100, $0.13/eaKey Features
Pan Head
Torx Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#8
Drive Size
T20
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
401080
Zoro #
G1960524
UPC #
-
Country of Origin
United States
Dimensions
Screw Size
#8
Fastener Length
1-1/4 in
Drive Size
T20
Head Dia.
0.322 in
Head Height
0.115 in
Head Width
0.322 in
Thread Size
#8
Maximum Head Height
7/64 in
Maximum Head Width
21/64 in
Details
System of Measurement
Inch
Head Type
Pan
Drive
Torx
Tip Type
Pointed
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Standards
ANSI/ASME B18.6.3, SAE J933
Meets/Exceeds
ANSI/ASME B18.6.3 and SAE J933
Pack Size
Small
Dimensional Standards
ASME B18.6.3, SAE J933
Type
Sheet Metal Screw
Material Quality Standards
SAE J933
Description
Sheet Metal Screw, Head Type Pan, Finish Zinc-Plated, Material Steel, Screw Size #8, Fastener Length 1 1/4 in, Head Width 0.322 in, Head Height 0.115 in, Drive Size T20, Dimensional Standards ASME B18.6.3, SAE J933, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 7/64 in, Maximum Head Width 21/64 in, System of Measurement Inch, Drive Torx(R), Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.