Sheet Metal Screw, #8 x 1/2 in, Zinc Plated Steel Pan Head Torx Drive, 100 PK
- Mfr # 401000
- Zoro # G3374147
product price:Â
$
10.19
/pk of 100, $0.10/ea
Key Features
Pan Head
Torx Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#8
Drive Size
T20
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 401000
- Zoro #
- G3374147
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Head Type
- Pan
- Drive
- Torx
- Tip Type
- Pointed
- Material
- Steel
- Finish
- Zinc Plated
- Materials for Use With
- Metal
- Thread Style
- Fully Threaded
- Item
- Sheet Metal Screw
- Standards
- ANSI/ASME B18.6.3, SAE J933
- Meets/Exceeds
- ANSI/ASME B18.6.3 and SAE J933
- Material Quality Standards
- SAE J933
- Type
- Sheet Metal Screw
- Pack Size
- Small
- Dimensional Standards
- ASME B18.6.3, SAE J933
- Shell Material
- Steel
Dimensions
- Screw Size
- #8
- Fastener Length
- 1/2 in
- Drive Size
- T20
- Head Height
- 0.115 in
- Head Dia.
- 0.322 in
- Head Width
- 0.322 in
- Thread Size
- #8
- Maximum Head Height
- 7/64 in
- Maximum Head Width
- 21/64 in
Description
Sheet Metal Screw, Head Type Pan, Finish Zinc-Plated, Material Steel, Screw Size #8, Fastener Length 1/2 in, Head Width 0.322 in, Head Height 0.115 in, Drive Size T20, Dimensional Standards ASME B18.6.3, SAE J933, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 7/64 in, Maximum Head Width 21/64 in, System of Measurement Inch, Drive Torx(R), Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.