Ratcheting Box Wrench Head Set, 7 PC, mm (Discontinued)
- Mfr # BWD-1307MS
- Zoro # G1962213
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BWD-1307MS
Zoro #
G1962213
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/4 in
Details
Item
Ratcheting Box Wrench Head Set
Type
Metric
SAE or Metric
Metric
Number of Pieces
7
Number of Points
12
For Use With
BWD-1317MS
Includes
8, 10, 12, 13, 15, 17, and 18mm Ratcheting Box Wrench Heads
Description
Ratcheting Box Wrench Head Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.