Lever Lockset, Mechanical, Classroom

  • Mfr # S-PB5308LN x 626

  • Zoro # G1962317


product price:  $193.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-PB5308LN x 626
Zoro #
G1962317
UPC #
094703936612
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
For Door Thickness
1-3/8 to 1-3/4"
Door Thickness - Maximum
2 1/4 in
Strike Plate Height
4 7/8 in
Strike Plate Lip Length
1 1/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
1 1/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
2
Style
5300LN Pacific Beach
Lockset Finish
Dull Chrome
Keyway Type
Schlage
Key Type
Keyed Different
Series
5300LN
Backset
2 3/4 in
Location Type
Commercial
Strike Type
Curved Lip
Mortise/Cylindrical
Cylindrical
Handle Material
Heavy Gauge Steel
Ligature Resistant
No
Standards
ANSI/BHMA A156.2, ANSI/BHMA A156.41, ANSI/SDI 250.13, ASTM E1886, ASTM E1996, ASTM E330, ICC A117.1, NFPA 80, TAS 201, TAS 202, TAS 203
ADA Compliant
Yes
Strike Dim.
1-1/4 in x 4-7/8 in
Item
Door Lockset
Lockset Performance Strength
Medium Duty
Lockset Fire Rating
3 hr
Fire Rated
3 hr.
Finish
Dull Chrome
Number of Keys
2
Grade
2
Keying
Keyed Different
Number of Pins
6
Cylinder Core Type
Large Format Interchangeable Core Cylinder
Type
Medium Duty
Visual Indicator Message
No Message
Material
Heavy Gauge Steel
Function
Classroom
Strike
1-1/4 x 4-7/8"
Includes Core
Core Included
Locking/Unlocking Access - Inside
Not Lockable
Performance Grade
1
Application
Commercial, Industrial
Lockset Function ANSI Code
F84
Trim Plate Shape
Round
Knob/Handle Material
Heavy Gauge Steel
Locking/Unlocking Access - Outside
Keyway
ANSI Grade
2
Lockset Style
Pacific Beach
Lockset Type
Mechanical
ANSI/BHMA Finish
Satin Chromium-Plated
Latch Bolt/Dead Bolt
Latch Bolt
Fire Rating
3 hr
Hand Orientation
Non-Handed
Ligature-Resistant
Not Ligature-Resistant

Description

Commercial Lever Lockset, Standard Duty Classroom, Satin Chrome Finish, Grade 2, Heavy Gauge Steel Material, For Door Thickness 1 3/8 to 1-3/4 In, Backset 2 3/4 In, Crossbore Size 2 1/8 In, Strike 1 1/4 x 4 7/8 ANSI, Fire Rated 3 Hours, ANSI 117.1 Specification, UL Listed Standards

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.