Trim Pack for Mortise Apartment Corridor Door, Cylinder x Turn 09, 22, 32, 40, 47, 60, 61 & 67, AU
- Mfr # AUCN8847FL 626 TRIM PACK
- Zoro # G509957918
product price:Â
$
516.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Chromium Plated
Type
Mortise Lock
Weight
3 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AUCN8847FL 626 TRIM PACK
- Zoro #
- G509957918
- UPC #
- 197163140534
- Country of Origin
- United States
Dimensions
- Required Door Thickness
- 1-3/4 in
- Width
- 6.75 in
- Length
- 9 in
Details
- Lockset Grade
- Grade 1
- Lockset Finish
- Satin Chromium Plated
- Type
- Mortise Lock
- Weight
- 3 lb
- Material
- Brass or Bronze
Description
Trim Pack for Mortise Apartment Corridor Door, Cylinder x Turn 09, 22, 32, 40, 47, 60, 61 & 67, AUCN Trim, Satin Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.