This item is Discontinued.

No Product Image Available

Steel Toe Shoe, 6", Iron Duke, Blk, Sz7, PR (Discontinued)

  • Mfr # 73104-BLM-070
  • Zoro # G1962602
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
73104-BLM-070
Zoro #
G1962602
UPC #
-
Country of Origin
United States

Dimensions

Height
6
Size
7
Boot Height
6 in

Details

Item
Steel Toe Boot
Gender
Men's
For Outdoor Traction
No
Toe Type
Steel
Rubber Boot Style
Ankle
Style Number
73104
Upper Material
PVC
Shoe Style
Ankle
Series
73104

Description

Steel Toe Boot, Shoe Style Ankle, Toe Type Steel, Size 7, Men's, Boot Height 6 in, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.