Key Control Cabinet, Steel, Beige, 50 Key Capacity

  • Mfr # 2NET3

  • Zoro # G1963175


product price:  $123.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Beige
Height
28 3/4 in
Includes
Key Hooks
Key Capacity (Units)
50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2NET3
Zoro #
G1963175
UPC #
190735448755
Country of Origin
China

Dimensions

Height
28 3/4 in
Overall Width (In.)
7-1/4
Width
7 1/4 in
Overall Height (In.)
28-3/4
Depth
1 5/8 in
Overall Depth (In.)
1-5/8
Outside Width
7 1/4 in
Outside Height
28 3/4 in
Outside Depth
1 5/8 in

Details

Material
Steel
Color
Beige
Includes
Key Hooks
Key Capacity (Units)
50
Finish
Enamel
Type
Cabinet with Cam Lock
Built-In
Control Tags, Numbered White Snap-hook Key Tags, Slotted Steel Key Racks
Item
Key Control Cabinet
Door
Has Full Length Hinge and Comes with a Key Lock, Two Keys Included
Locking Style
Single Key
Number of Key Racks
5
Key Capacity
50
Key Tag Labeling
Number
Number of Shelves
0
Number of Key Tags
50
Includes Key Tags
Includes Key Tags
Metal Material Gauge
39 ga
Includes Mounting Hardware
Mounting Hardware Included
Number of Key Hooks
50
Resistance Properties
Dust Resistant

Description

Key Control Cabinet, Cabinet with Cam Lock, Key Capacity (Units) 50, Height 28 3/4 in, Depth 1 5/8 in, Width 7 1/4 in, Steel, Built-In Control Tags, Numbered White Snap-hook Key Tags, Slotted Steel Key Racks, Door Has Full Length Hinge and Comes with a Key Lock, Two Keys Included, Finish Enamel, For Use With -

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.