Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10W, T6 Miniature Incandescent Light Bulb (Formerly LumaPro)

  • Mfr # C246-1

  • Zoro # G1963184


product price: $4.35
/ea

Key Features

Voltage
24V AC
Watts
10 W
Bulb Base Type
Double Contact Bayonet (BA15d)
Bulb Shape
T6
Lighting Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C246-1
Zoro #
G1963184
UPC #
190735583128
Country of Origin
Taiwan, Province of China

Dimensions

Max. Overall Bulb Length
1-43/64"
Max Overall Bulb Length
1-43/64"
Overall Length
1 43/64 in
Bulb Dia.
3/4 in

Details

Item
Incandescent Bulb
Voltage
24V AC
Watts
10 W
Bulb Base Type
Double Contact Bayonet (BA15d)
Bulb Shape
T6
Lighting Technology
Incandescent
Bulb Housing
Glass
Color Temperature
2800K
Dimmable
No
Lumens
60 lm
Rated Life
1,000 hr
Light Technology
Incandescent
For Enclosed Fixtures
No
Bulb Type
Miniature
High Output
No
Indoor/Outdoor Usage
Indoor Only
Average Bulb Life
1000 hr.
Trade Number
C246-1
Standards
Meets 2012 Lighting Legislation Energy Standards
Bulb Primary Application
Beacons
Shatter-Resistant
No
Three-Way
No
Bulb Finish
Clear
Wattage Equivalency
10W INC
Overall Bulb Shape
T
Overall Bulb Base Type
Double Contact Bayonet
Light Color
White

Description

Formerly LumaPro.

Incandescent Bulb, Bulb Base Type Double Contact Bayonet (BA15d), Bulb Housing Glass, Bulb Shape T6, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2800K, Lumens 60 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number C246-1, Voltage 24V AC, Watts 10 W, Bulb Beam Angle Not Applicable, Rated Life 1,000 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 1 43/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.