This item is Discontinued.

Nibco Boiler Drain Valve, Quarter Turn, 1/2 In QT73X12

Boiler Drain Valve, Quarter Turn, 1/2 In (Discontinued)

  • Mfr # QT73X12
  • Zoro # G1963342
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QT73X12
Zoro #
G1963342
UPC #
039923346544
Country of Origin
Taiwan, Province of China

Dimensions

Open Length
2 5/8 in

Details

Item
Quarter Turn Boiler Drain Valve
Connection Type
FNPT x Male Hose
Body Material
Brass
Max. Pressure
125 psi
Handle Material
Zinc
Standards
CSA B125 And NSF/ANSI 61-9, IAPMO Listed

Description

Quarter Turn Boiler Drain Valve, Body Material Brass, Handle Material Zinc, Standards CSA B125 And NSF/ANSI 61-9, IAPMO Listed

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.