Commercial Fire Safe, 2 cu. ft., 131 lb., 1 hr. Fire Rating (Discontinued)
- Mfr # OS5449
- Zoro # G1963403
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
OS5449
Zoro #
G1963403
UPC #
049074008475
Country of Origin
Unknown
Dimensions
Outside Height
23-3/4"
Outside Width
18-19/32"
Outside Depth
19 5/16 in
Inside Height
19-21/32"
Inside Width
14-13/16"
Inside Depth
11-7/8"
Details
Lock Style
Combination, Dual Key
Material
Steel
Fire Rating
1 hr.
Color
Gray
Includes
File Rack, 2 Multi Position Trays, Bolt Down Hardware
Net Weight
131 lb.
Capacity
2 cu. ft.
Holds
A-4 Size Papers, Folders and Documents
Item
Commercial Fire Safe
Number of Bolts
7 Live Locking
Finish
Powder Coated
Number of Drawers
0
Water Endurance
Not Specified
Number of Shelves
2 Adjustable
Description
Commercial Fire Safe, Gray, Net Weight 131 lb., Capacity 2 cu. ft., Water Endurance Not Specified, Material Steel, Finish Powder Coated, Number of Shelves 2 Adjustable, Lock Style Combination, Dual Key, Number of Bolts 7 Live Locking, Outside Height 23-3/4 In., Outside Width 18-19/32 In., Outside Depth 19 5/16 in, Inside Height 19-21/32 In., Inside Width 14-13/16 In., Inside Depth 11-7/8 In., Holds A-4 Size Papers, Folders and Documents, Meets UL Classi¿ed, ETL Verified
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.