13" Chemical Resistant Gloves, Nitrile, 7, 1 PR

  • Mfr # 37-676-VEND

  • Zoro # G1964739


product price:  $3.39
/pr
Sold in multiples of 6 for $20.34

Key Features

Color
Green
Size
7
Glove Materials
Nitrile
Glove Length
13 in
Glove Thickness
15 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37-676-VEND
Zoro #
G1964739
UPC #
-
Country of Origin
Malaysia

Dimensions

Size
7
Glove Size
7
Glove Length
13 in
Glove Thickness
15 mil
Length
13"
Size - Numeric
7

Details

Item
Chemical Resistant Gloves
Color
Green
Glove Materials
Nitrile
Cuff Style
Straight
Standards
ANSI, EN 388 4101, FDA
Resists
Solvents
Supported / Unsupported
Unsupported
Application
Chemical Plants, Chemical Processing,Cleaning, Degreasing
Special Features
Chemical Protection with A New Level of Grip, Fit and Comfort
ANSI/ISEA Abrasion Level
5
ANSI/ISEA Puncture Level
3
Glove Texture Location
Fingers Only
Glove Liner Material
Flock

Description

Chemical Resistant Gloves, Nitrile, Fingers Only, 15 mil, 13 in, Cuff Straight, Lining Flock, Glove Size 7, Color Green, Unsupported, Standards EN 388 4101, FDA, Resists Solvents, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.