Cut Resistant Coated Gloves, Cut Level A2 , Polyurethane , 10 1 PR

  • Mfr # 11-724-VEND

  • Zoro # G1964809


product price:  $7.15
/pr

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Glove Coating Coverage
3,4
Color
Black, White
ANSI/ISEA Abrasion Level
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11-724-VEND
Zoro #
G1964809
UPC #
-
Country of Origin
Viet Nam

Dimensions

Glove Size
10
Size - Numeric
10

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Glove Coating Coverage
3,4
Color
Black, White
ANSI/ISEA Abrasion Level
6
ANSI/ISEA Cut Grams
571
Thumb Style
Full
Standards
ASTM F1790-97, EN388 4342, ASTM D3389-94
Glove Hand Style
Ambidextrous
Application
Assembling Metal Parts and Components, Maintenance Primary Assembly Light Metal Presses Plastics Injection and Moulding
ANSI/ISEA Puncture Level
3
Silicone-Free
No
Glove Lining Material
HPPE, Spandex

Description

Coated Gloves, ANSI/ISEA Cut Level A2, ANSI/ISEA Abrasion Level 6, Standards ASTM F1790-97, EN388 4342, ASTM D3389-94, Glove Coating Cover 3/4, Glove Hand Style Left and Right, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.