Thumb Screw, #10-32 Thread Size, Round, Plain 18-8 Stainless Steel, 7/32 in Head Ht, 3/4 in Lg

  • Mfr # Z2332SS

  • Zoro # G1965013


product price:  $5.69
/ea

Key Features

Thread Size
#10-32
Fastener Length
3/4 in
Head Shape
Round
Material
18-8 Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Z2332SS
Zoro #
G1965013
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#10-32
Fastener Length
3/4 in
Head Height
7/32 in
Head Thickness
0.5 in
Shoulder Length
3/32 in
Head Dia.
1/2 in
Head Width
0.5 in
Overall Length
3/4 in
Screw Size
#10
Maximum Head Height
7/32 in
Shoulder Diameter
3/8 in
Maximum Head Width
1/2 in

Details

Head Shape
Round
Material
18-8 Stainless Steel
Finish
Plain
Head Material
18-8 Stainless Steel
Thread Style
Partially Threaded
Tensile Strength
80,000
Item
Thumb Screw
System of Measurement
Inch
Class
2A
Head Type
Cheese
Rockwell Hardness
B83
Tip Material
18-8 Stainless Steel
Features
Diamond Knurl
Pack Size
Small
Made in North America
Made in North America
Head Style
Flat
Grip Style
Knurled
Includes Nut
Nut Not Included
Thread Fit
2A
For Use in Systems
Jig and Fixture Component
Material Quality Standards
ASTM A582
Type
Thumb Screw
Material Grade/Class
18-8
Drive
No Drive
Head Texture
Knurled
Thread Type
Fine

Description

Thumb Screw, Grip Style Knurled, Type Thumb Screw, Finish Plain, Material Stainless Steel, Thread Size #10-32, Fastener Length 3/4 in, Thread Style Partially Threaded, Thread Length Not Applicable, Head Width 0.5 in, Head Height 0.219 in, Tensile Strength 90,000 psi, Head Type Cheese, Maximum Head Width 1/2 in, Minimum Head Width Not Applicable, Maximum Head Height 7/32 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive No Drive, Features Diamond Knurl

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.