Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Miljoco Vacuum Gauge, 100 H2O to 0, 2-1/2In, 1/4In LP25070250

Vacuum Gauge, 100 H2O to 0, 2-1/2In, 1/4In (Discontinued)

  • Mfr # LP25070250
  • Zoro # G1965686
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LP25070250
Zoro #
G1965686
UPC #
-
Country of Origin
China

Dimensions

Gauge Nominal Dial Size
2 1/2 in
Gauge Connection Size
1/4 in
Connection Size
1/4 in NPT

Details

Pressure and Vacuum Gauge Type
Vacuum Gauge
Gauge Application
Low Pressure
Liquid Filled
No
Basic Gauge Case Material
Steel
Basic Gauge Wetted Parts
Brass / Copper
Gauge Connection Type
MNPT
Gauge Connection Location
Back
Gauge Primary Range Units
in wc
Calibration Certificate Included
No
Series
LP2507
Connection Location
Back
Gauge Case Material
Steel
Gauge Special Options
Diaphragm
Basic Gauge Lens Material
Plastic
Gauge Primary Range Smallest Graduation
2
Case Color
Black
Operating Temp. Range
-40 Degrees to 160 Degrees F
Gauge Accuracy
+/-1.50%
Gauge Case Color
Black
Item
Vacuum Gauge
Gauge Sensor Material
Beryllium Copper
Gauge Lens Material
Polycarbonate
Basic Gauge Socket Material
Brass
Graduations
1 in wc
Basic Gauge Sensor Material
Copper
Gauge Primary Range Values
-100 to 0
Gauge Socket Material
Brass
Smallest Graduation
2 in wc
Range
100 in wc to 0
Accuracy
+/-1.5%
Lens Material
Polycarbonate
Socket Material
Brass

Description

Vacuum Gauge, Accuracy +/-1.5 Percent, Gauge Case Material Steel, Lens Material Polycarbonate, Case Color Black, Socket Material Brass, Series LP2507

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.