Wall-Dog Wall Anchor Screw, 1-1/2" L, Steel, 100 PK

  • Mfr # 02276-PWR

  • Zoro # G1966660


product price:  $16.15
/pk 100, $0.16/ea

Key Features

Compatible Material
Brick, Concrete, Drywall, Plaster
Anchor Diameter
1/4"
Anchor Length
1-1/2"
Thread Size
1/4"
Sub-Brand
Wall-Dog
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
02276-PWR
Zoro #
G1966660
UPC #
753520227654
Country of Origin
Taiwan, Province of China

Dimensions

Anchor Diameter
1/4"
Anchor Length
1-1/2"
Thread Size
1/4"
Drill Bit Size
3/16"
Wall Thickness
1/2"
Min. Hole Depth
3/4"
Min. Wall Thickness
1/2"
Max. Work Thickness
1/2"
Screw Size
1 1/2 in
Size
1/4"
Thread Length
1 1/2 in
Minimum Installation Depth
3/4 in
Overall Length
1 1/2 in

Details

Item
Wall Anchor Screw
Compatible Material
Brick, Concrete, Drywall, Plaster
Sub-Brand
Wall-Dog
Material
Steel
Head Type
Pan
Drive Type
Phillips
Seismic Approved
No
ICC Approved for Un-Cracked Concrete
No
ICC Approved for Cracked Concrete
No
Application
High-Profile Threads for Easy Fastening Into Wallboards and Other Masonry Base Materials
Material Grade
1018
Anchor Screw Type
Concrete Anchor Screw
Type
Screw
System of Measurement
Inch
Removable
Removable
Series
Wall-Dog
Screw Anchor Type
Self-Threading Anchor
Tip Type
Pointed
Manufacturer Location
Globally Sourced
Finish
Black Oxide
Material Grade/Class
1018

Description

Wall Anchor Screw, Anchor Diameter 1/4 in, Screw Size 1 1/2 in, Overall Length 1 1/2 in, Thread Length 1 1/2 in, Head Type Pan, Head Width Not Applicable, Drive Type Phillips, Material Steel, Finish Black Oxide, Material Grade/Class 1018, Removable Removable, Compatible Material Brick, Concrete, Drywall, Plaster, Drill Bit Size 3/16 in, Screw Anchor Type Self-Threading Anchor, System of Measurement Inch, Includes Not Applicable, Maximum Material Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.