Zoro Homepage
This item is Discontinued.
Weg 3-Phase General Purpose Motor, 1/2 HP, 56 Frame, 208-230/460 Voltage, 1740 Nameplate RPM .5018ES3EB56

3-Phase General Purpose Motor, 1/2 HP, 56 Frame, 208-230/460 Voltage, 1740 Nameplate RPM (Discontinued)

  • Mfr # .5018ES3EB56
  • Zoro # G1967235
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
.5018ES3EB56
Zoro #
G1967235
UPC #
892304309964
Country of Origin
Brazil

Dimensions

Length Less Shaft
9 1/4 in
Overall Length
11 1/8 in
Shaft Dia.
5/8 in
Shaft Length
1 7/8 in
Manufacturers Warranty Length
1 1/2 yr

Description

General Purpose Motor, Three Phase, Motor Design 3-Phase, 1/2 HP, Nameplate RPM 1740, No. of Speeds 1, Voltage 208-230/460, Full Load Amps 1.7-1.65/0.83, 56 Frame, Hz 60, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Position Horizontal, Motor Shaft Design Keyed, Motor Frame Material Rolled Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.