White Acetal Copolymer Sheet Stock 24" L x 24" W x 0.250" Thick

  • Mfr # 1NLY2

  • Zoro # G1968528


product price:  $81.79
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Plastic Material
Acetal Copolymer
Plastic Thickness
0.250"
Plastic Width
24"
Plastic Length
24"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1NLY2
Zoro #
G1968528
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Thickness
0.250"
Plastic Width
24"
Plastic Length
24"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Thickness
0.250"
Length
24"
Width
24"
Plastic Length Tolerance
+/-0.250 in
Plastic Width Tolerance
+/-0.25 in
Nominal Size
24 in W x 24 in L

Details

Item
Sheet Stock
Plastic Material
Acetal Copolymer
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
32 Degrees F
Color
White
Plastic Grouping
Sheet Stock
Material Type
General Purpose
Operating Temp. Range
32 Degrees to 180 Degrees F
Thickness Tolerance
+/-10%
Material Color Family
White
Plastic Properties
Wear Material
Tensile Strength
9,500 psi
Standards
ASTM 04181, ASTM 06778
Impact Strength
1 ft-lb/in
Material
Acetal Copolymer
Corrosion and Chemical Resistance
Fair
Plastic Hardness Rating
Hard
Machinability
100 %
Plastic Hardness
Rockwell M88
Tensile Strength Rating
Good
Shape
Square
Grade
Standard
Maximum Temperature
180 Degrees F
Wear Factor
Excellent
UV Resistant
No
Friction Coefficient
0.25
Minimum Temperature
-40 Degrees F
Water Absorption Rating
Good
Friction Rating
Slippery
Plastic Clarity
Opaque
Temperature Range
32 Degrees to 180 Degrees F
Impact Strength Rating
Poor
Water Absorption
0.2 %
Plastic Thickness Tolerance
+/-10%
Maximum Adhesive Temperature
180 Degrees F
Plastic Density
1.41 g/cc
Minimum Adhesive Temperature
-30 Degrees F
Light Transmission
0 %
FDA Compliance
21 CFR 177.2470
Fabrication
Extruded
Static-Resistant
Not Static-Resistant
Product Type
Plastic Sheet
UV-Resistant
UV-Resistant
Shore Hardness
85 Shore D
Dielectric Strength
420 V/mil
Rockwell Hardness
88 HRM
Wear Rate
2.00 x 10^-5 cu mm/N-m
Flexural Modulus
400 ksi
Scratch-Resistant
Scratch-Resistant
Elongation
40 %
Product Form
Sheet
Coefficient of Thermal Expansion
6.8 x 10^-5 in/in/ Degrees F
Metal Detectable
Not Metal Detectable

Description

Acetal Copolymer Sheet, Acetal Copolymer, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.25 in, White, Plastic Clarity Opaque, Tensile Strength 9,500 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.25, Water Absorption 0.2 Percent, Temperature Range 32 Degrees to 180 Degrees F, Plastic Density 1.41 g/cc, Plastic Hardness Rockwell M88

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.