Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13110
Zoro #
G1968601
UPC #
738501131106
Country of Origin
United States
Dimensions
Overall Length
12 1/2 in
Face Diameter
1 3/4 in
Head Length
3 3/4 in
Details
Item
Rubber Mallet
Head Weight
8 oz.
Head Material
Rubber
Handle Material
Fiberglass
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Head Color
Black
Handle Color
Yellow
Features
Special Dead Blow Shot-Filled Head Produces 30% More Striking Force, Pulltruded Fiberglass Handle, Extra Non-Slip Grip.
Mallet Product Grouping
Rubber Mallets
Tether Style
Tether Capable
Type
Rubber Mallet
Description
Rubber Mallet, Head Material Rubber, Handle Material Fiberglass, Head Weight 8 oz., Face Diameter 1 3/4 in, Head Length 3 3/4 in, Overall Length 12 1/2 in, Features Special Dead Blow Shot-Filled Head Produces 30 Percent More Striking Force, Pulltruded Fiberglass Handle, Extra Non-Slip Grip., Handle Color Yellow, Head Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.