Mounting Channel, 48 in L, Standard
Mfr # 9080GH148
Zoro # G1969143
product price:Â $23.15
/eaKey Features
Channel Description
Standard
Height
0.22 in
Length
48.0 in
Width
0.81 in
Type
NEMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
9080GH148
Zoro #
G1969143
UPC #
785901202042
Country of Origin
Mexico
Dimensions
Height
0.22 in
Length
48.0 in
Width
0.81 in
Mounting Hole Width (In.)
0.27 in
Length (Straight Wireway)
48.0 in
Rail Size
0.22 in
Mounting Hole Width
0.27 in
Overall Width
0.81 in
Overall Length
48 in
Overall Height
0.22 in
Details
Item
Mounting Channel
Channel Description
Standard
Type
NEMA
Mounting Holes O.C. (In.)
0.63 in
Mounting Holes O.C.
0.63 in
Finish
Galvanized
Channel Type
NEMA
Material
Steel
Product Or Component Type
Standard Mounting Track
Description
Terminal Block Mounting Channel, Channel Description Standard, Channel Type NEMA, Finish Galvanized, Material Steel, Rail Size 0.22 in, Overall Height 0.22 in, Overall Length 48 in, Overall Width 0.81 in, Mounting Holes O.C. 0.63 in, Mounting Hole Width 0.27 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.