Cut Resistant Gloves, Cut Level A4 , Uncoated , None , 2XL 1 PR

  • Mfr # 29JV79

  • Zoro # G1969409


product price:  $10.69
/pr

Key Features

Glove Size
2XL
ANSI/ISEA Cut Level
A4
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
29JV79
Zoro #
G1969409
UPC #
190735057193
Country of Origin
China

Dimensions

Glove Size
2XL
Glove Length
11 in
Thickness
7 gauge
Size - Numeric
11

Details

Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Gray
Glove Coating Finish
None
ANSI/ISEA Abrasion Level
4
Series
Condor
Cuff Style
Knit
Glove Materials
Cowhide
ANSI/ISEA Cut Grams
Greater Than 1500
Glove Construction
Seamless Knit
Palm Material
Cowhide Leather
Application
Protects from Sharp Edges of Metals, Ceramics, Glass and Other Materials
ANSI/ISEA Puncture Level
4
Cut Resistant
Yes
Puncture Resistant
No
Standards
ANSI/ISEA 105
Weight
Heavy
Finger Material
HPPE
Thumb Style
Wing
Abrasion Resistant
Yes
Stitching Material
Kevlar(R)
Glove Cut
Clute
Glove Hand Style
Ambidextrous
Suggested Use Environment
Dry
Sold As
Pair
Glove Back Material
Knit
Insulated
No
Brand and Series
Condor
Cut-Resistance Coverage
Palm Side
ANSI/ISEA Cut Level - 2011
4
Glove Liner Material
Kevlar(R)
Leather Glove Style
Leather Palm Knit
Leather Grade
Standard
EN 388 Rating
4X43D
Minimum Temperature
Not Rated
Palm Type
Leather Palm
Silicone-Free
No
Lint-Free
No
Includes Finger Fourchettes
No
Hem Style
Finished
Glove Lining Material
HPPE
Reversible
No
Includes Reinforced Thumb Crotch
No
Knit Material Color
Gray
Touchscreen Compatible
No
Hand Protection Style
Glove
Cuff Color
Gray
ANSI/ISEA Abrasion Cycles
Greater than 1000
Finger Coverage
Full Finger

Description

Leather Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Leather, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, Leather Palm Material Cowhide, EN 388 Rating 4X43D, Standards ANSI/ISEA 105, Insulated No, Palm Type Leather Palm, Glove Hand Style Left and Right, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.