Reducer Reducer, 1-1/4" x 1/2" Pipe, FNPT, Black Forged Steel, Class 3000

  • Mfr # 0361176803

  • Zoro # G1969460


product price:  $18.19
/ea

Key Features

Specific Fitting Shape
Reducer
Fitting Connection Type
FNPT
Pipe Fitting Material
Black Forged Steel
Pipe Size (Fittings)
1-1/4" x 1/2"
Class
Class 3000
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0361176803
Zoro #
G1969460
UPC #
690291089206
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
1-1/4" x 1/2"
Pipe Size - Pipe Fitting
1 1/4 in x 1/2 in
Outside Dia.
2-1/4"
Fitting Side B Nominal Pipe Size
1/2 in
Pipe Size
1-1/4" x 1/2"
Fitting Side A Nominal Pipe Size
1 1/4 in

Details

Specific Fitting Shape
Reducer
Fitting Connection Type
FNPT
Pipe Fitting Material
Black Forged Steel
Class
Class 3000
Item
Reducer
Standards
ASME B16.11, B1.20.1, ASTM A106
Saturated Steam Pressure
300 psi @ 550 Degrees F
Basic Pipe Fitting Shape
Reducer
Basic Pipe Fitting Material
Metal
Pipe Fitting Schedule/Class
Class 3000
Temp. Range
-20 Degrees to 550 Degrees F
Specific Pipe Fitting Shape
Reducer
Max. Pressure
1500 psi @ 150 Degrees F
Fitting Schedule/Class
Class 3000
Number of Holes
2
Fitting Side B Type
NPT
Fitting Side A Type
NPT
Application
Natural Gas, Oil
Maximum Operating Pressure
1,500 psi @ 150 Degrees F
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Female
Color
Black
For Pipe Schedule
160
Includes Seal
No
Fitting Side A Gender
Female

Description

Straight, Steel, Class Class 3000, For Pipe Schedule Schedule 160, 1 1/4 in, Female, Threaded, 1/2 in, Female, Threaded, 1,500 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.