Miniature Lamp, 912, 13W, T5, 12.8V, PK10 (Formerly LumaPro)

  • Mfr # 912-10PK

  • Zoro # G1969685


product price:  $6.99
/pk 10, $0.70/ea

Key Features

Light Technology
Incandescent
Bulb Shape
T5
Bulb Base Type
Glass Wedge (W2.1x9.5d)
Wattage Equivalency
12.8W INC
Watts
12.8 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
912-10PK
Zoro #
G1969685
UPC #
190735571156
Country of Origin
China

Dimensions

Max Overall Bulb Length
1-1/2"
Light Bulb Dia.
5/8"
Max. Overall Bulb Length
1-1/2"
Bulb Dia.
5/8 in
Overall Length
1 1/2 in

Details

Light Technology
Incandescent
Bulb Shape
T5
Bulb Base Type
Glass Wedge (W2.1x9.5d)
Wattage Equivalency
12.8W INC
Watts
12.8 W
Bulb Amps
1000mA
Light Color
White
Voltage
12.8V AC
Bulb Primary Application
General Purpose
Indoor/Outdoor Usage
Indoor Only
Standards
RoHS Compliant
Bulb Type
Miniature
For Enclosed Fixtures
No
Bulb Finish
Clear
High Output
No
Average Bulb Life
1000 hr.
Trade Number
912
Item
Incandescent Bulb
Lighting Technology
Incandescent
Lumens
151 lm
Bulb Housing
Glass
Shatter-Resistant
No
Rated Life
1,000 hr
Overall Bulb Base Type
Glass Wedge
Amps
1 A
Overall Bulb Shape
T
Three-Way
No
Dimmable
No
Color Temperature
2735K
Color Rendering Index
100

Description

Formerly LumaPro.

Incandescent Bulb, Bulb Base Type Glass Wedge (W2.1x9.5d), Bulb Housing Glass, Bulb Shape T5, Bulb Finish Clear, Color Rendering Index 100, Color Temperature 2735K, Lumens 151 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 912, Voltage 12.8V AC, Watts 12.8 W, Bulb Beam Angle Not Applicable, Rated Life 1,000 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 1 1/2 in, Standards RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.