Scissor Lift Table, 1500 lb. Cap, 24"W, 48"L

  • Mfr # 4ZD01

  • Zoro # G1969913


product price:  $1,573.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Lift Table Item
Scissor Lift Table
Mobile/Stationary
Mobile
Lift Mechanism
Hydraulic
Lift Mobility
Manual Lift, Manual Push
Lift Control
Foot Pump
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4ZD01
Zoro #
G1969913
UPC #
190735341247
Country of Origin
China

Dimensions

Lifting Height Max.
59 in
Lifting Height Min.
18 3/8 in
Platform Length
48 in
Caster Dia.
6"
Caster Wheel Dia.
6 in
Platform Width
24 in
Overall Length
50 3/4 in
Overall Width
24 in
Overall Height
40 in
Minimum Lifting Height
18 3/8 in
Platform LxW
48 in x 24 in
Overall LxWxH
50 3/4 in x 24 in x 40 in
Wheel Diameter
6 in
Maximum Lifting Height
59 in
Handle Height
40 in

Details

Lift Table Item
Scissor Lift Table
Mobile/Stationary
Mobile
Lift Mechanism
Hydraulic
Lift Mobility
Manual Lift, Manual Push
Lift Control
Foot Pump
Lift Table Platform Style
Fixed
Load Capacity
1,500 lb
Caster Type
(2) Rigid, (2) Swivel with Brake
Number of Posts
0
Item
Manual Mobile Scissor-Lift Table
Elevation per Stroke
1-1/4"
Frame Material
Steel
Includes
Hydraulic Foot Pump
Caster Wheel Type
(2) Rigid, (2) Swivel with Brake
Caster Material
Polyurethane
Operation
Manual
Brake Type
Side Pedal Brake
Wheel Configuration
(2) Swivel with Brake, (2) Rigid
Platform Type
Solid
Handle Type
Raised
Platform Material
Steel
Wheel/Tread Material
Polyurethane
Wheel Type
Tread on Core

Description

Manual, Lift Mechanism Hydraulic, Lift Control Foot Pump, Load Capacity 1,500 lb, Platform Material Steel, Platform Length 48 in, Platform Width 24 in, Overall Length 50 3/4 in, Overall Width 24 in, Overall Height 40 in, Minimum Lifting Height 18 3/8 in, Maximum Lifting Height 59 in, Scissor Type Dual, Wheel Configuration (2) Rigid, (2) Swivel with Brake, Brake Type Side Pedal Brake, Platform LxW 48 in x 24 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.