Standard Clevis Pin, 1/2 in Dia, 2-33/64 in Usable Lg, Stainless Steel, 1 PK

  • Mfr # WWG-CLPS-105

  • Zoro # G1970062


product price:  $4.79
/ea

Key Features

Head Type
Headed
System of Measurement
Inch
Pin Diameter
1/2 in
Usable Length
2-33/64 in
Shank Length
2-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WWG-CLPS-105
Zoro #
G1970062
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
1/2 in
Usable Length
2-33/64 in
Shank Length
2-3/4 in
Length
2 3/4 in
Minimum Hole Size
0.151 in
Head Diameter
5/8 in
Maximum Usable Length
2 33/64 in
Maximum Hole Size
0.166 in

Details

Item
Standard Clevis Pin
Head Type
Headed
System of Measurement
Inch
Material
Stainless Steel
Material Grade/Class
Ungraded
Finish
Plain
Meets/Exceeds
ASME B18.8.1
Standards
ASME B18.8.1
Manufacturer Location
Globally Sourced

Description

Clevis Pin,2.75 in L,SS 0.5 in dia, Product Type Standard Clevis Pin, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Head Type Headed, Head Diameter 5/8 in, Maximum Usable Length 2 33/64 in, Maximum Hole Size 0.166 in, Minimum Hole Size 0.151 in, Shank Length 2 3/4 in, System of Measurement Inch, Standards ASME B18.8.1, Manufacturer Location Globally Sourced, Pin Diameter 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.