Welding Gloves, Knit Cuff, Wing Thumb, Premium Cowhide, L, 1 PR

  • Mfr # 2119B-KSC-L

  • Zoro # G1970087


product price:  $36.69
/pr

Key Features

Glove Size
L
Cuff Material
Cowhide
Application
Stick
Cuff Style
Knit
Glove Back Material
Cowhide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2119B-KSC-L
Zoro #
G1970087
UPC #
690830211990
Country of Origin
China

Dimensions

Glove Size
L
Length
14"
Glove Length
14 in

Details

Item
Welding Gloves
Cuff Material
Cowhide
Application
Stick
Cuff Style
Knit
Glove Back Material
Cowhide
Glove Leather Grade
B
Palm Material
Cowhide
Thumb Style
Wing
Glove Liner Material
Cotton
Stitching Material
Kevlar(R)
Design
Kevlar(R) Spark Cuff
Welding Glove Application
Stick
Color
Brown
Lining Material
Cotton, Foam
Glove Cut
Gunn - Full Back
Includes Padded Palm
No
ANSI/ISEA Puncture Level
Not Tested
Leather Palm Process
Split
Thumb Sweat Wipe
No
Glove Insulation Material
Foam
Reflective Backing
No
Includes Glide Patch
No
Touchscreen Compatible
No
Includes Pull Strap
No
Includes ID Panel
No
Glove Construction
Cut and Sewn
Insulated
No
Internal Reinforcement Material
ThermoCore(TM)
Oil Resistant
No
ANSI/ISEA Abrasion Level
Not Tested
Rope Channel Reinforcement
No
Brand and Series
Steiner 2119B-KSC
Glove Back Color
Brown/Blue
Cuff Color
Yellow
Reinforcement Coverage
Reinforced Palm
Leather Color
Blue/Brown
Waterproof
No
ANSI/ISEA Cut Level
Not Tested
Includes Red Palm
No
Water Resistant
No
Includes Double Palm
No
Leather Grade
Premium
Includes Pinch Point Protection
No
Leather Glove Liner Type
Cotton Liner with ThermoCore(TM) on Knuckle-Side
Glove Materials
Cowhide
Glove Hand Style
Left and Right
High-Visibility
No

Description

Welding Gloves, Welding Glove Application Stick, Leather Palm Material Cowhide, Glove Back Material Cowhide, Glove Length 14 in, Glove Leather Grade B, Thumb Style Wing, Glove Cut Gunn - Full Back, Glove Color Family Brown, Cuff Gauntlet, Glove Size L, Hand Left and Right, Color Brown, Cuff Material Kevlar(R), Design Kevlar(R) Spark Cuff, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.