This item is Discontinued.

Blackhawk By Proto Diagonal Cutter, 7-1/4 In. L, 1 In. L PT-1060-1

Diagonal Cutter, 7-1/4 In. L, 1 In. L (Discontinued)

  • Mfr # PT-1060-1
  • Zoro # G1971776
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PT-1060-1
Zoro #
G1971776
UPC #
-
Country of Origin
United States

Dimensions

Jaw Width
7/8 in
Jaw Length
1 in
Overall Length
7 1/4 in

Details

Material
Tool steel
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Item
Diagonal Cutters
Features
Corrosion Resistant, Cushion Grip Handle
Handle Type
Dipped
Standards
ASME B107.11M
Handle Color
Red
Tether Style
Tether Capable

Description

Diagonal Cutters, Overall Length 7 1/4 in, Jaw Length 1 in, Jaw Width 7/8 in, Features Corrosion Resistant, Cushion Grip Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.