Boltless Shelving Unit, 12-5/8"D x 36-5/8"W x 84"H, 5 Shelves, Steel

  • Mfr # ZB7-3612S-5

  • Zoro # G1972028


product price:  $101.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Shelving Type
Starter
Shelf Style
Single Straight
Overall Height
84 in
Overall Width
36 in
Overall Depth
12 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZB7-3612S-5
Zoro #
G1972028
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
84 in
Overall Width
36 in
Overall Depth
12 in
Height
84"
Width
36-5/8"
Depth
12-5/8"

Details

Item
Boltless Shelving
Shelving Type
Starter
Shelf Style
Single Straight
No. of Shelves
5
Number of Shelves
5
Material
Steel
Shelving Frame Material
Steel
Decking Material
None
Finish
Powder Coated
Color
Gray
Shelving Gauge
14
Shelving Post Gauge
14
Shelf Capacity
1,000 lb
Shelf Adjustments
1 1/2 in
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Shelf Configuration
Single Straight
Beam Capacity
1000 lb.
Item - Boltless Shelving
Boltless Shelving
Includes
(4) Posts, (5) Medium Profile Deck Levels
Finish - Shelving and Racks
Electro Coat
Standards
SCS Indoor Advantage(R) Certified
Load Capacity per Shelf
1,000 lb
Shelf Material
Steel
Whole Unit Load Capacity
5,000 lb
Includes Decking
No
Shelf Gauge
14 ga
Maximum Post Load Capacity
8,000 lb with Beams Evenly Spaced at 24 in
Side Panel Style
Open
Shelf Adjustment Increments
1 1/2 in
Beam Profile
Z-Beam
Duty Rating
Medium-Duty
Adjustability
Adjustable
Post Gauge
14 ga
Frame Material
Steel
Shelving Configuration
Starter

Description

Boltless Shelving, Z-Beam, Overall Depth 12 in, Overall Height 84 in, Overall Width 36 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, None, Steel, (4) Posts, (5) Medium Profile Deck Levels, Includes Decking No, 1,000 lb, Whole Unit Load Capacity 5,000 lb, Starter, Open, SCS Indoor Advantage(R) Certified, Post Gauge 14 ga, Number of Shelves 5, Maximum Post Load Capacity 8,000 lb with Beams Evenly Spaced at 24 in, Powder Coated, Medium-Duty, Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.