Boltless Shelving Unit, 18"D x 36"W x 84"H, 5 Shelves, Carbon Steel

  • Mfr # ZA7-3618S-5D

  • Zoro # G1972317


product price:  $152.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Shelving Type
Starter
Shelf Style
Single Straight
Overall Height
84 in
Overall Width
36 in
Overall Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZA7-3618S-5D
Zoro #
G1972317
UPC #
-
Country of Origin
Germany

Dimensions

Overall Height
84 in
Overall Width
36 in
Overall Depth
18 in
Width
36"
Height
84"
Depth
18"

Details

Item
Boltless Shelving
Shelving Type
Starter
Shelf Style
Single Straight
No. of Shelves
5
Number of Shelves
5
Material
Carbon Steel
Shelving Frame Material
Steel
Decking Material
Particleboard
Finish
Powder Coated
Color
Gray
Shelving Gauge
14
Shelving Post Gauge
14
Shelf Capacity
600 lb
Shelf Adjustments
1 1/2 in
Beam Capacity
600 lb.
Item - Boltless Shelving
Boltless Shelving
Finish - Shelving and Racks
Electro Coat
Includes
(4) Posts, (5) Low Profile Deck Levels
Shelf Configuration
Single Straight
Frame Material
Steel
Load Capacity per Shelf
600 lb
Whole Unit Load Capacity
3,000 lb
Shelf Adjustment Increments
1 1/2 in
Beam Profile
Low Profile
Includes Decking
Yes
Assembled
Unassembled
Post Gauge
14 ga
Side Panel Style
Open
Duty Rating
Light-Duty
Shelf Gauge
14 ga
Maximum Post Load Capacity
8,000 lb with Beams Evenly Spaced at 24 in
Shelving Configuration
Starter
Shelf Material
Steel
Adjustability
Adjustable

Description

Boltless Shelving, Low Profile, Overall Depth 18 in, Overall Height 84 in, Overall Width 36 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Particleboard, Steel, (4) Posts, (5) Low Profile Deck Levels, Includes Decking Yes, 600 lb, Whole Unit Load Capacity 3,000 lb, Starter, Open, Post Gauge 14 ga, Number of Shelves 5, Maximum Post Load Capacity 8,000 lb with Beams Evenly Spaced at 24 in, Powder Coated, Light-Duty, Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.