Hook-and-Loop Sanding Disc, 5" Dia, No Hole, Aluminum Oxide, P80 Grit, Coated Type, A275OP

  • Mfr # 66261131549

  • Zoro # G1972871


product price:  $74.39
/pk 100, $0.74/ea

Key Features

Disc Diameter
5"
Vacuum Hole Design
No Hole
Grade
Coarse
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66261131549
Zoro #
G1972871
UPC #
662611315494
Country of Origin
Canada

Dimensions

Disc Diameter
5"
Disc Dia.
5"
Dia. (In.)
5
Overall Diameter
5 in

Details

Item
Hook-and-Loop Sanding Disc
Vacuum Hole Design
No Hole
Grade
Coarse
Abrasive Material
Aluminum Oxide
Grit
P80
Abrasive Type
Coated
Series
A275OP
Disc Backing Material
Paper
Color
Brown
Backing Weight
B
Abrasive Grade
Medium
Backing Material
Paper
Abrasive Grit
80 / P80
Max. RPM
10,000
Resistance Properties
Load
Coating Coverage
Open
Number of Vacuum Holes
Non-Vacuum

Description

Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grade Super Fine, Grit P80, Overall Diameter 5 in, Series A275OP, Resistance Properties Load, Number of Vacuum Holes Non-Vacuum, Color Brown, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products