This item is Discontinued.

Omron Miniature Snap Action Switch, Pin, Plunger Actuator, 1NC, 21A @ 240V AC Contact Rating D3V-21G-2C4A-K

Miniature Snap Action Switch, Pin, Plunger Actuator, 1NC, 21A @ 240V AC Contact Rating (Discontinued)

  • Mfr # D3V-21G-2C4A-K
  • Zoro # G1973194
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D3V-21G-2C4A-K
Zoro #
G1973194
UPC #
-
Country of Origin
China

Dimensions

Mounting Dimension - Snap Action Switch
0.87 in Centers
Mounting Dimension
0.41 x 0.87" Centers

Details

Item
Miniature Snap Action Switch
Actuator Type - Snap Action Switch
Pin, Plunger
AC Contact Rating - Snap Action Switch
21A @ 240V
Contact Form- Switches
1NC
Current Rating
21A
Over Travel
0.039 in
Type of Actuator
Pin Plunger
Operating Temp. Range
-13 Degrees to 185 Degrees F
Watertight - Snap Action Switch
No
Release Force
0.71 oz
Max. Pretravel
0.047 in
Operating Force
4.41 oz
Electrical Connection - Snap Action Switch
Quick Connect
Contact Form
1NC
Housing Material
Phenolic
Differential Travel
0.012 in
Terminal Type
Quick Connect
AC Contact Rating
21A @ 240V
Differential Travel - Maximum
0.012 in
Pretravel
0.047 in
Overtravel
0.039 in
Electrical Connection
Quick Connect
Actuator Style
Pin Plunger

Description

Miniature Snap Action Switch, Pin, Plunger, AC Contact Rating - Snap Action Switch 21A @ 240V, Contact Form- Switches 1NC, Electrical Connection - Snap Action Switch Quick Connect, Mounting Dimension - Snap Action Switch 0.87 in Centers

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.