Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WM363008N4
Zoro #
G1973562
UPC #
639889831919
Country of Origin
Unknown
Dimensions
Width
29.90 in
Usable Opening Depth
7.17 in
Depth
8.30 in
Height
35.40 in
Details
Item
Enclosure
Enclosure Cover Type
Hinged
Knockouts
No
Color
Stainless Steel
Finish
Brushed
Mounting
Wall
Metal Gauge
16
Knockouts / No Knockouts
No Knockouts
IP Rating
66
Gasket
Polyurethane
NEMA Rating
3R, 4X, 12
Series
WM
Includes
Interior Mounting Panel, Accessory Hardware Bag
Standards
UL Listed, cUL
Basic Material
Metallic
Enclosure Cover Features
130 Degrees Hinge, Screwdriver Insert
Material
304 Stainless Steel
Description
Hinged Enclosure Cover Type, Finish Brushed, Color Stainless Steel, Depth 8.30 in, Enclosure Cover Features 130 Degrees Hinge, Screwdriver Insert, Polyurethane Gasket, Height 35.40 in, Includes Interior Mounting Panel, Accessory Hardware Bag, IP Rating 66, Metal Gauge 16, Wall Mounting, Series WM, Standards UL Listed, cUL, Usable Opening Depth 7.17 in, Width 29.90 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.