This item is Discontinued.

Nite Ize Utility Holster, Pock Its Plus MPP-03-01

Utility Holster, Pock Its Plus (Discontinued)

  • Mfr # MPP-03-01
  • Zoro # G1973772
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPP-03-01
Zoro #
G1973772
UPC #
094664011687
Country of Origin
China

Dimensions

Width
3-1/2"
Height
2-5/16"
Length
6-5/8"

Details

Item
Pock-its Plus Utility Holster
Includes
Rugged Rotating Clip
For Use With
Fits Most Flashlights, Multi-Tools, Cell Phones
Color
Black
Standards
RoHS

Description

Pock-its Plus Utility Holster, Color Black, Includes Rugged Rotating Clip, Standards RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.