Zoro Homepage
This item is Discontinued.
Zoro Select Wing Nut, M4 x 0.70mm, Nylon, Natural, 100 PK 06M040070WN

Wing Nut, M4 x 0.70mm, Nylon, Natural, 100 PK (Discontinued)

  • Mfr # 06M040070WN
  • Zoro # G1973937
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06M040070WN
Zoro #
G1973937
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M4 x 0.70mm
Height
12.20mm
Dia./Thread Size
M4-0.70

Details

Item
Wing Nut
Material
Nylon
Finish
Natural
System of Measurement
Metric
Thread Direction
Right Hand
Color
Off-White
Thread Type
Metric
Fastener Thread Direction
Right Hand
Nut Style
Wing Nut
Basic Material
Nylon
Fastener Finish
Plain
Fastener Thread Type
Metric
Wing Span
22.80mm

Description

Wing Nut, Material Nylon, Finish Natural, Thread Size M4 x 0.70mm, System of Measurement Metric, Color Off-White, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.