Replacement Lens for 2VNN8, Yellow

  • Mfr # 90203

  • Zoro # G1974454


product price:  $2.99
/ea

Key Features

Lens Shape - Vehicle Lighting
Oval
Lens Color - Vehicle Lighting
Yellow
Length - Vehicle Lighting
4 in
Width - Vehicle Lighting
3/4 in
Height - Vehicle Lighting
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
90203
Zoro #
G1974454
UPC #
089373004440
Country of Origin
United States

Dimensions

Length - Vehicle Lighting
4 in
Width - Vehicle Lighting
3/4 in
Height - Vehicle Lighting
2 in
Length
4"
Width
2"
Overall Depth
3/4 in
Overall Length
4 in
Overall Height
4 in

Details

Item
Replacement Lens
Lens Shape - Vehicle Lighting
Oval
Lens Color - Vehicle Lighting
Yellow
Material
polycarbonate
Color
Yellow
Shape
Oval
For Use With
45933, 46713
Compatible Light Type
Tail Light
Lens Color
Amber
Lens Material
Acrylic
Lens Shape
Oval
Compatible with Manufacturer Model Number
45933, 46713
Compatible Manufacturer Part Number
45933, 46713
Compatible Manufacturer Model Number
45933, 46713
For Use With Mfr. Model Number
45933, 46713
Compatible with Manufacturer Model No.
45933, 46713
Compatible with Mfr. Model No.
45933, 46713
For Use with Mfr Model Number
45933, 46713
Compatible Pump Manufacturer Part Number
45933, 46713
Compatible Mfr. Model Number
45933, 46713

Description

Replacement Lens, Overall Height 4 in, Overall Depth 3/4 in, Overall Length 4 in, Lens Material Acrylic, Lens Color Amber, Overall Diameter Not Applicable, Lens Shape Oval, Compatible Light Type Tail Light, Compatible with Manufacturer Model Number 45933, 46713

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.