This item is Discontinued.

Zoro Select Fire Helmet, Red, Traditional HP-HDO-BFPLUS-R

Fire Helmet, Red, Traditional (Discontinued)

  • Mfr # HP-HDO-BFPLUS-R
  • Zoro # G1974883
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HP-HDO-BFPLUS-R
Zoro #
G1974883
UPC #
-
Country of Origin
Unknown

Dimensions

Fits Hat Size
6 to 9-1/2

Details

Item
Fire Helmet
Suspension
Ratchet
Shell Material
FYR-Glass Shell
Chin Strap
Nomex(R) Quick Release and Postman Slide
Color
Red
Includes
Cotton Ear Covers, Nomex Ear Covers
Standards
NFPA 1971
Style
Traditional

Description

Fire Helmet, Traditional, Red, FYR-Glass Shell Shell Material, Fits Hat Size 6 to 9-1/2, Nomex(R) Quick Release and Postman Slide Chin Strap, Ratchet Suspension, Includes Cotton Ear Covers, Nomex Ear Covers, Standards NFPA 1971

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.