Zoro Homepage

Bus Cable, 20 AWG, 4 C, Purple, TPR, 30 V, Order by the Foot

  • Mfr # CFBUS-065-1

  • Zoro # G1974896


product price: $17.49
/ea

Key Features

Wire Size
20 AWG
Number of Conductors
4
Length
Order by the Foot
Voltage
30 V
Nominal Outside Dia.
0.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFBUS-065-1
Zoro #
G1974896
UPC #
-
Country of Origin
Germany

Dimensions

Wire Size
20 AWG
Length
Order by the Foot
Nominal Outside Dia.
0.2 in
Min. Bend Radius
12.5 x OD
Wire Size (Wire and Cable)
20 AWG
Wire Size - Wire and Cable
20 AWG
Spool Length
Cut to Length, Order by the Foot (Example- To Order 10 ft., Order Quantity Must be 10)
Length (Straight Wireway)
Order by the Foot
Overall Length
Order by the Foot
Outside Diameter
0.2 in
Minimum Bend Radius Factor - Flexible
8 x OD
Minimum Bend Radius Factor - E-Chain
12.5 x OD
Minimum Bend Radius Factor - Fixed
5 x OD
Nominal Outside Diameter
0.2 in

Description

Bus Cable, Bus System USB, Conductor Color Code Black, Green/White, Red, Conductor Grouping (1) Pair 28 AWG/(2) Single 20 AWG, Conductor Material Copper, Includes Ground No, Jacket Color Purple, Jacket Material TPR, Length Order by the Foot, Maximum Operating Temperature 158 Degrees F, Minimum Bend Radius Factor - E-Chain 12.5 x OD, Minimum Bend Radius Factor - Fixed 5 x OD, Minimum Bend Radius Factor - Flexible 8 x OD, Minimum Operating Temperature - Flexible -49 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.