Drop-In T-Nut & FBHSCS, For 15S

  • Mfr # 3323

  • Zoro # G1974971


product price:  $4.69
/ea

Key Features

Material
Steel
For Use With
1515, 1530
Series
15 Series
Finish
Zinc-Plated
Thread Size
5/16"-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3323
Zoro #
G1974971
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
5/16"-18
Fastener Thread Size
5/16" -18
For Slot Width
0.4 in
Fastener Thread Length
11/16 in

Details

Item
Drop-In T-Nut and FBHSCS
Material
Steel
For Use With
1515, 1530
Series
15 Series
Finish
Zinc-Plated
Fastener Type
T-Nut
Product Type
Bolt Assembly
Fastener Head Type
Flanged Button Head Socket Cap
Threaded Hole Location
Single Offset
Compatible Manufacturer Model Number
1515, 1530
Compatible Brand and Series
80/20, 15 Series
System of Measurement
Inch

Description

Bolt Assembly, For Slot Width 0.4 in, Steel, Black Zinc-Plated, Fastener Thread Size 5/16 In. -18, Fastener Thread Length 11/16 in, T-Nut, Flanged Button Head Socket Cap, Threaded Hole Location Single Offset, Roll-In, Inch, Compatible Brand and Series 80/20 15 Series, Compatible Manufacturer Model Number 1515, 1530, 15 Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.