O-Ring, Dash 451, Buna N, 0.27 In., PK2
Mfr # GR-N70451/2
Zoro # G1975583
product price:Â $4.49
/pk 2, $2.25/eaKey Features
Dash Number
451
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Buna-N
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GR-N70451/2
Zoro #
G1975583
UPC #
-
Country of Origin
Multiple
Dimensions
Nominal Inside Dia.
11 in
Actual Inside Dia.
10.975 in
Nominal Outside Dia.
11 1/2 in
Actual Outside Dia.
11.525 in
Nominal Width
1/4 in
Actual Width
0.275 in
Inside Diameter - Actual
10.975 in
Outside Diameter - Actual
11.525 in
Outside Diameter - Nominal
11 1/2 in
Width - Actual
0.275 in
Inside Diameter - Nominal
11 in
Cross-Section Width
1/4 in
Description
O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 11 in, Nominal Width 1/4 in, Actual Inside Dia. 10.975 in, Actual Width 0.275 in, Dash Number 451, Color Black, Durometer 70A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 11 1/2 in, Actual Outside Dia. 11.525 in, Temp. Range -40 Degrees to 250 Degrees F
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.