This item is Discontinued.

Lincoln Electric MIG Welder, 208/460 V, 56 A, 30-300A, OCV 40 K2701-2

MIG Welder, 208/460 V, 56 A, 30-300A, OCV 40 (Discontinued)

  • Mfr # K2701-2
  • Zoro # G1976107
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K2701-2
Zoro #
G1976107
UPC #
-
Country of Origin
Unknown

Details

Item
Mig Welder
Input Voltage
240/480/575VAC
Series
Power MIG 255XT
Includes
250L Gun, 15 ft Quick Connect in Cable With Fixed Gas Nozzle, Tray, Gas Cylinder Platform, Work Clamp With 10 ft Cable, Drive Roll And Wire Guide For .035 in And .045 in, Gas Regulator And 52 in Hose For CO2 OrArgon,
Phase
1
Rated Output
250A @ 26V
Duty Cycle
250A/26V/40%
Hz
60
Features
Digital meters display, preset voltage and wire feed speed, and actual voltage and preset wire feed speed while welding. Generous 15 ft. (4.5 m) gun and cable assembly makes it easy to reach your work. Spool Gun Ready The POWER MIG(R) 255 XT has the electronics and second gas solenoid built-in to drive either the Magnum(R) 250LX spool gun or the Magnum(R) SG spool gun. The most economic spool gun solution in the 250A category costing hundreds less. 115V auxiliary receptacle (208/230V model only) to power a grinder or other auxiliary equipment in your work area. Free Timer Functions adds 4-step trigger interlock, spot mode, adjustable run-in speed for smoother arc starting, and adjustable burnback time to minimize wire sticking in puddle.

Description

Mig Welder, Series Power MIG 255XT, Input Voltage 240/480/575V AC, Phase 1, Includes 250L Gun, 15 ft Quick Connect in Cable With Fixed Gas Nozzle, Tray, Gas Cylinder Platform, Work Clamp With 10 ft Cable, Drive Roll And Wire Guide For .035 in And .045 in, Gas Regulator And 52 in Hose For CO2 OrArgon,, Application -

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.