Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
863960933
Zoro #
G1976432
UPC #
791079137123
Country of Origin
United States
Dimensions
Size
9
Boot Height
10 in
Height
10"
Details
Item
Insulated Mid-Calf Boots
Rubber Boot Style
Mid-Calf
Footwear Sole Pattern
Cleated
Toe Type
Plain
Insulated
Yes
Color
Black
Predominant Footwear Color
Black
Metatarsal Guard
No
Style Number
86396
Gender
Men's
Upper Material
Polyblend(R)
Shank Material
Steel
Footwear Closure Type
Lace Up
Midsole Material
Polyblend
Closure Type
Lace Up
Waterproof
Yes
Outsole Material
Polyblend
Insulation Type
Wool Felt
Shoe Style
Mid-Calf
Series
86396
Description
Insulated Mid-Calf Boots, Shoe Style Mid-Calf, Toe Type Plain, Footwear Sole Pattern Cleated, Insulated Yes, Size 9, Men's, Boot Height 10 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.