Door Lever Lockset, Mortise, Mechanical

  • Mfr # LSL-M2-SE2-630-RHR

  • Zoro # G1976499


product price:  $1,070.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Intruder
Lockset Grade
Not Graded
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LSL-M2-SE2-630-RHR
Zoro #
G1976499
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Width
1 1/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Intruder
Lockset Grade
Not Graded
Style
LSL Lever
Lockset Finish
Brushed Stainless Steel
Keyway Type
Less Cylinder
Key Type
Not Keyed
Lockset Fire Rating
3 hr
Mortise/Cylindrical
Mortise
Strike Dim.
1-1/4 in x 4-7/8 in
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Number of Keys
0
Ligature Resistant
Yes
Item
Door Lockset
Strike Type
Curved Lip
Number of Pins
0
Series
LSL Series
Standards
Intertek, UL Listed
Features
Double Cylinder
Handle Material
Stainless steel
For Use With
Commercial Wood, Hollow Metal Doors
Backset
2 3/4 in
ADA Compliant
Yes
Lockset Performance Strength
Extra Heavy Duty
Location Type
Institutional
Includes
Complete Lock
Fire Rated
Not Rated
Keying
Unkeyed
Finish
Brushed Stainless Steel
Grade
1
Visual Indicator Message
No Message
Ligature-Resistant
Ligature-Resistant
Includes Core
Core Not Included
Locking/Unlocking Access - Inside
Keyway
Fire Rating
3 hr
ANSI/BHMA Finish
Satin Stainless Steel
Lockset Type
Mechanical
Knob/Handle Material
Stainless Steel
Lockset Style
LSL Lever
ANSI Grade
1
Trim Plate Shape
Round
Includes Hardware
Hardware Included
Locking/Unlocking Access - Outside
Keyway
Hand Orientation
Right-Handed
Performance Grade
1

Description

Door Lever Lockset,Mortise,Mechanical

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.